Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-9
Zoro # G100920793
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 4.5 in
- Height 3 1/2 in
- For Use With Z-Link+
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-9
- Zoro # G100920793
- UPC # 814768028578
- Country of Origin United Kingdom
- Category Light Fixture Parts
Dimensions
Length | 4 1/2 in |
Width | 4.5 in |
Height | 3 1/2 in |
Details
Item | Shade |
For Use With | Z-Link+ |
Standards | ISO9001 |
Includes | Fixed Shade 9 welding Lens |
Series | Z-Link+ |
Brand and Series | RPB Safety Z-Link+ |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+, 3 1/2 in Height, 4 1/2 in Length, 4.5 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- ILC Replacement For AMERICAN ULTRAVIOLET 782L30 (782L30)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- GVS-RPB Shade (16-877-5)
- WESTINGHOUSE SAF-T-BRCE 3TET TW&LK (1100)
- ILC Replacement for Nuvo Lighting 045923082108, 12PK (045923082108 NUVO LIGHTING)
- JANDORF Socket Phenolic 3-Way Turn Knob W/ Ring Lamp Socket (C60533)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- LEVITON LAMP SOCKETS MED BASE BRKT MNT LMPHLDR (3152-8)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- Gvs-Rpb Light Fixture Parts