Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-8
Zoro # G900920931
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 4.5 in
- Height 3 1/2 in
- For Use With Z-Link+
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-8
- Zoro # G900920931
- UPC # 814768028561
- Country of Origin United Kingdom
- Category Light Fixture Parts
Dimensions
Length | 4 1/2 in |
Width | 4.5 in |
Height | 3 1/2 in |
Details
Item | Shade |
For Use With | Z-Link+ |
Standards | ISO9001 |
Series | Z-Link+ |
Includes | Fixed Shade 8 welding Lens |
Brand and Series | RPB Safety Z-Link+ |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+, 3 1/2 in Height, 4 1/2 in Length, 4.5 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof (S7012)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- SYLVANIA LED25PAR38HODIM850FL40WRP (74794)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 120V (S3210)
- GVS-RPB Shade (16-877-5)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- JUNO LIGHTING Incandescent Universal IC Housing 5-in, (IC20)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- JANDORF CROSSBAR 4"" SWIVEL PK1 (60205)
- SPECIALTY LIGHTING 40W Ring Mount Can Frost Switch - Black (SP136962)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- Gvs-Rpb Light Fixture Parts