Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-5
Zoro # G300920807
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z-Link+
- Includes Fixed Shade 5 welding Lens
- Standards ISO9001
- Brand and Series RPB Safety Z-Link+
- Series Z-Link+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-5
- Zoro # G300920807
- UPC # 814768028554
- Country of Origin United Kingdom
- Category Light Fixture Parts
Details
Item | Shade |
For Use With | Z-Link+ |
Includes | Fixed Shade 5 welding Lens |
Standards | ISO9001 |
Brand and Series | RPB Safety Z-Link+ |
Series | Z-Link+ |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- CAMDEN Camden: EM Format clam shell Prox. Card, PK 10 (CMD-CV-CSE)
- ELCO LIGHTING 48 Steel Stem Track Accessory" (EP904B)
- MIDWEST FASTENER #6 x 1/8" Brass Ball Chain Connectors 50PK (64627)
- PLASKOLITE 23-3/4 in. x 47-3/4 in. DURALENS Premium Grade Acrylic Lighting Diffuser Prisma Clear, 20PK (1A30083A)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- WESTEK Mlc2Bc Light Control Indoor Mo (MLC162BC)
- Gvs-Rpb Light Fixture Parts