Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-12
Zoro # G600920798
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z-Link+
- Brand and Series RPB Safety Z-Link+
- Includes Fixed Shade 12 welding Lens
- Series Z-Link+
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-12
- Zoro # G600920798
- UPC # 814768028547
- Country of Origin United Kingdom
- Category Light Fixture Parts
Details
Item | Shade |
For Use With | Z-Link+ |
Brand and Series | RPB Safety Z-Link+ |
Includes | Fixed Shade 12 welding Lens |
Series | Z-Link+ |
Standards | ISO9001 |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- GVS-RPB Shade (16-877-5)
- MIDWEST FASTENER #6 x 1/8" Brass Ball Chain Connectors 50PK (64627)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L38)
- LEVITON Leviton Mfg R52-T5020-0WS 20 Amp White Single Power Tamper Resistant Outlet (R52-T5020-0WS)
- WESTINGHOUSE Globe White Glass Shade 6 pk, 6PK (85707)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- Gvs-Rpb Light Fixture Parts