Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-11
Zoro # G000920831
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z-Link+
- Standards ISO9001
- Brand and Series RPB Safety Z-Link+
- Includes Fixed Shade 11 welding Lens
- Series Z-Link+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-11
- Zoro # G000920831
- UPC # 814768028530
- Country of Origin United Kingdom
- Category Light Fixture Parts
Details
Item | Shade |
For Use With | Z-Link+ |
Standards | ISO9001 |
Brand and Series | RPB Safety Z-Link+ |
Includes | Fixed Shade 11 welding Lens |
Series | Z-Link+ |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Wall Sconce Roth Brnz (44304)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- ILC Replacement for Tungsram Lu250/tu replacement light bulb lamp (LU250/TU TUNGSRAM)
- GVS-RPB Shade (16-877-5)
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- ILC Replacement For LIGHT BULB LAMP, 3502401C CAPACITOR (35.0/240-1C CAPACITOR)
- POLYMER PRODUCTS Polymer Products 3214-52630 Sphere 6 in. Etched Yellow Acrylic Festival Replacement Globe; Pack Of 6 (3214-52630)
- GASLIGHT AMERICA WEST Gaslight America West-1 GLP48 Gaslight Globe Clear Glass for GL48 Victorian Lights (G4C)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- CANS UNLIMITED Lamp Wick (LWB-01)
- Gvs-Rpb Light Fixture Parts