Shop All Light Fixture Parts
Gvs-Rpb
Shade
Mfr # 16-877-10
Zoro # G100920823
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Z-Link+
- Standards ISO9001
- Series Z-Link+
- Brand and Series RPB Safety Z-Link+
- Includes Fixed Shade 10 welding Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-877-10
- Zoro # G100920823
- UPC # 814768028523
- Country of Origin United Kingdom
- Category Light Fixture Parts
Details
Item | Shade |
For Use With | Z-Link+ |
Standards | ISO9001 |
Series | Z-Link+ |
Brand and Series | RPB Safety Z-Link+ |
Includes | Fixed Shade 10 welding Lens |
Accessory Type | Shade |
Description
Shade, Z-Link+, For Use With Z-Link+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- PESTWEST USA LLC PestWest T12 Premium Bl368 Lamp 40W X 48" (130-000236)
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- GVS-RPB Shade (16-877-5)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- ILC Replacement For SATCO 65875 (65-875)
- PIT POSSE Pit Posse 11001BU Single S Track Single Stud Ring; Blue (11001BU)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- COOPER CROUSE HINDS STANCHION MOUNT COVER 1-1/2 LIGHTING PARTS AND ACCESSORY (JM5)
- LEVITON LAMP SOCKETS INC LMPHLDR BRASS SHELL 600V (8876)
- Gvs-Rpb Light Fixture Parts