Shop All PAPR Accessories
Gvs-Rpb
Safety Lens
Mfr # 16-810-YT
Zoro # G600933095
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Brand and Series RPB Safety Z-Link
- Includes Blower No
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-810-YT
- Zoro # G600933095
- UPC # 814768026475
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Lens Material | Polycarbonate |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Brand and Series | RPB Safety Z-Link |
Includes Blower | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Color | Yellow |
Includes Breathing Tube | No |
Includes Battery | No |
Includes | Z-Link Safety Lens - Yellow Tinted Anti Fog/Anti Scratch |
Item | Safety Lens |
Series | Z-Link |
Includes Headgear | No |
Intrinsically Safe | Yes |
Description
Safety Lens, Z-Link, Includes Z-Link Safety Lens - Yellow Tinted Anti Fog/Anti Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Tire Wash Area Sign, Landscape (OS-NS-P-1014-L-18677)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- GVS-RPB RPB Safety GX4 19.5-23% Oxygen Sensor (08-420-04)
- GVS-RPB ADF Rear Lens, Clear, PK10 (16-873)
- GVS-RPB RPB Safety 1/4" Plug to 3/8" NPT Male Swivel (03-013-PM)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- GVS-RPB Face Seal (16-711)
- GVS-RPB L4 light (09-502)
- GVS-RPB RPB Safety TLink Tear Off Lens, Pack of 25 (17-815)
- Gvs-Rpb PAPR Accessories