Shop All PAPR Accessories
Gvs-Rpb
Safety Lens
Mfr # 16-810-MT
Zoro # G700933025
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery No
- Lens Material Polycarbonate
- Includes Z-Link Safety Lens - Mirror Tinted Anti Fog/Anti Scratch
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
- Includes Breathing Tube No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 16-810-MT
- Zoro # G700933025
- UPC # 814768026451
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Includes Battery | No |
Lens Material | Polycarbonate |
Includes | Z-Link Safety Lens - Mirror Tinted Anti Fog/Anti Scratch |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Breathing Tube | No |
Includes Headgear | No |
Color | Black |
Intrinsically Safe | Yes |
Item | Safety Lens |
Series | Z-Link |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Brand and Series | RPB Safety Z-Link |
Includes Blower | No |
Description
Safety Lens, Z-Link, Includes Z-Link Safety Lens - Mirror Tinted Anti Fog/Anti Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow (42X503)
- NMC Plug Lockout, 3"Diax6 (LP488)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- GVS-RPB RPB Safety Cold Air Spinner (4000-04)
- GVS-RPB Hygiene (NV3-736-A10)
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- GVS-RPB Lens 7 Layer, PK10 (17-817-PROMO)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- Gvs-Rpb PAPR Accessories