Shop All PAPR
Gvs-Rpb
RPB Z-Z Link
Mfr # 16-010-21
Zoro # G900933030
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Suspension Points 4
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Includes Headgear Yes
- Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Number of Suspension Points | 4 |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Headgear | Yes |
Item | RPB Z-Z Link |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape |
System Type | PAPR System |
Respirator Type | Type C |
Suspension | 4 pt Ratchet |
Includes Blower | No |
Includes Battery | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Series | Z-Link |
Minimum Operating Temperature | 14 Degrees F |
Brand and Series | RPB Safety Z-Link |
Headgear Type | Loose Fitting |
Maximum Operating Temperature | 140 Degrees F |
Breathing Tube Location | Back-Mount |
Includes Breathing Tube | Yes |
Lens Material | Polycarbonate |
Intrinsically Safe | Yes |
Color | Green/Gray/Black |
Suspension Adjustment Type | Ratchet |
Description
RPB Z-Z Link, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- AIR SYSTEMS INTL Plug for CO Monitor (MONC002)
- GVS-RPB Nova 2000 (NV2000-40)
- GVS-RPB T-Link hood (17-018-12)
- GVS-RPB Z-Link Helmet (16-015-23)
- GVS-RPB RPB Safety Nova 2000 Nylon Cape, Constant Flow (NV2000LP)
- GVS-RPB T200 Respirator (17-200-12)
- GVS-RPB Z-Link Helmet (16-018-12)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- Gvs-Rpb Masks & Respiratory Protection