Shop All PAPR
Gvs-Rpb
RPB Z-PRB Z
Mfr # 16-010-23
Zoro # G300932770
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Type Loose Fitting
- System Type PAPR System
- Series Z-Link
- Breathing Tube Location Back-Mount
- Includes Breathing Tube Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Headgear Type | Loose Fitting |
System Type | PAPR System |
Series | Z-Link |
Breathing Tube Location | Back-Mount |
Includes Breathing Tube | Yes |
Item | RPB Z-PRB Z |
Suspension Adjustment Type | Ratchet |
Maximum Operating Temperature | 140 Degrees F |
Includes Blower | No |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Headgear | Yes |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Lens Material | Polycarbonate |
Number of Suspension Points | 4 |
Includes Battery | No |
Intrinsically Safe | Yes |
Respirator Type | Type C |
Suspension | 4 pt Ratchet |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-723 Tychem 4000 Shoulder Cape |
Minimum Operating Temperature | 14 Degrees F |
Brand and Series | RPB Safety Z-Link |
Description
RPB Z-PRB Z, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-723 Tychem 4000 Shoulder Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856NVY-XXL)
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- GVS-RPB RPB Safety Nova 3, Cool Tube, XL Blast Jacket (NV3-703-54)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- GVS-RPB T200 (17-200-22)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- GVS-RPB T-Link hood (17-015-12)
- GVS-RPB T-Link hood (17-011-12)
- GVS-RPB Z-Link Helmet (16-015-12)
- Gvs-Rpb Masks & Respiratory Protection