Shop All PAPR Accessories
Gvs-Rpb
RPB Carry
Mfr # 18-600
Zoro # G600933040
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Standards ISO9001
- Brand and Series RPB Safety RPB Safety Essentials
- Color Green/Gray/Black
- Series RPB Safety Essentials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 18-600
- Zoro # G600933040
- UPC # 814768027267
- Country of Origin China
- Category PAPR Accessories
Dimensions
Width | 12 in |
Height | 16 in |
Length | 19 in |
Details
Standards | ISO9001 |
Brand and Series | RPB Safety RPB Safety Essentials |
Color | Green/Gray/Black |
Series | RPB Safety Essentials |
Item | RPB Carry |
For Use With | RPB Safety Essentials |
Includes | RPB Carry Bag |
Description
RPB Carry, RPB Safety Essentials, For Use With RPB Safety Essentials, 16 in Height, 19 in Length, 12 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (2065-XL (10))
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- MSA SAFETY Filter Cover (489353)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNQRW02A000)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- GVS-RPB PAPR Breathing (04-837)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- GVS-RPB RPB Safety GX4 10ppm CO Sensor (08-420-01)
- GVS-RPB RPB Safety Silencer Disk - Brass (4000-16B)
- 3M PAPR Backpack (BPK-HD)
- Gvs-Rpb Masks & Respiratory Protection