Shop All PAPR Accessories
Gvs-Rpb
RPB 2 Inch, Safety PX5, Belt and Buckle
Mfr # 07-765-FR
Zoro # G900933078
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series PX5
- Brand and Series RPB Safety PX5
- System Type PAPR System
- Material Nomex, Acetyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 07-765-FR
- Zoro # G900933078
- UPC # 814768022361
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 2 in |
Width | 3 in |
Length | 50 ft |
Details
Color | Black |
Series | PX5 |
Brand and Series | RPB Safety PX5 |
System Type | PAPR System |
Material | Nomex, Acetyl |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Item | Inch |
For Use With | PX5 |
Includes | PX4 2" Nomex Belt and Acetyl Buckle |
Description
Inch, PX5, For Use With PX5, 2 in Height, 50 ft Length, 3 in Width, Nomex, Acetyl
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- SPEAKMAN Emergency Shower and Eyewash with Freeze Protection Valve (SE-693-FPV)
- GVS-RPB RPB Safety T100 Peel-off Lens, Pack of 50 (07-123)
- GVS-RPB RPB Safety Nova 3 Inner Lens Frame (NV3-723)
- GVS-RPB Safety Lens (16-810)
- GVS-RPB RPB Safety Z-Link Low Flow Indicator (16-930)
- GVS-RPB Face Seal (16-711)
- GVS-RPB RPB Safety GX4 10ppm CO Sensor (08-420-01)
- 3M Spark Arrestor, PK2 (TR-362)
- Gvs-Rpb PAPR Accessories