Shop All PAPR Accessories
Gvs-Rpb
Recoil
Mfr # 04-412-25
Zoro # G700933056
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- For Use With Recoil
- Brand and Series RPB Safety Recoil
- Includes 25FT Recoil Breathing Air Supply Hose 3/8IN Diameter - RPB Coupler
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-412-25
- Zoro # G700933056
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Plastic, Steel |
For Use With | Recoil |
Brand and Series | RPB Safety Recoil |
Includes | 25FT Recoil Breathing Air Supply Hose 3/8IN Diameter - RPB Coupler |
Standards | ISO9001 |
System Type | SAR System |
Item | Recoil |
Series | Recoil |
Description
Recoil, Recoil, For Use With Recoil, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- GVS-RPB Hose 1/2IN (NV2036)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- GVS-RPB Visor (16-675-IR5)
- GVS-RPB Gas Cartridge, PX5 Combination HEPA OV/A (03-893)
- GVS-RPB Radiant Heat Gold IR5 Visor (16-675-GTIR5)
- GVS-RPB RPB Safety RZ 1/4" Male Plug (03-052-PM-RZ)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- Gvs-Rpb Masks & Respiratory Protection