Shop All PAPR Accessories
Gvs-Rpb
Recoil
Mfr # 04-412-15
Zoro # G500933065
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Includes 15FT Recoil Breathing Air Supply Hose 3/8IN Diameter - RPB Coupler
- Brand and Series RPB Safety Recoil
- For Use With Recoil
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-412-15
- Zoro # G500933065
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Plastic, Steel |
Includes | 15FT Recoil Breathing Air Supply Hose 3/8IN Diameter - RPB Coupler |
Item | Recoil |
Brand and Series | RPB Safety Recoil |
For Use With | Recoil |
Standards | ISO9001 |
Series | Recoil |
System Type | SAR System |
Description
Recoil, Recoil, For Use With Recoil, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, L, Black, 5-45/64" L, PR (MSV-55-010)
- GVS-RPB Talk Kit (09-903)
- GVS-RPB Air Tube (4000-01)
- GVS-RPB RPB Safety T100 Peel-off Lens, Pack of 50 (07-123)
- GVS-RPB PAPR Breathing (04-837)
- GVS-RPB RPB T-Link Hood (17-713-S)
- GVS-RPB RPB Safety TLink Tear Off Lens, Pack of 25 (17-815)
- GVS-RPB RPB Safety GX4 Sensor CO 5ppm (08-420-02)
- Gvs-Rpb PAPR Accessories