Shop All Cartridges And Filters
Gvs-Rpb
Pre Filter
Mfr # 03-981
Zoro # G500933034
product price: $27.89
/ea
Sold in multiples of 10 for $278.90
$278.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code White
- NIOSH Rating P100
- Standards ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
- Series PX4
- Application Coating, Concrete Cutting, General Dust, Grinding, Painting, Welding, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-981
- Zoro # G500933034
- UPC # 814768020916
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Pre Filter |
Color Code | White |
NIOSH Rating | P100 |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Series | PX4 |
Application | Coating, Concrete Cutting, General Dust, Grinding, Painting, Welding, Wood Working |
Includes Battery | No |
Includes Breathing Tube | No |
Includes Blower | No |
Includes Cartridges | Yes |
Includes Headgear | No |
Brand and Series | RPB Safety PX4 |
System Type | PAPR System |
Intrinsically Safe | Yes |
Includes | (10) Prefilter |
Description
Pre Filter, PX4, Includes (10) Prefilter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- GRIPSTRONG POLY Gloves, Polyethylene, Large, 10000 PK, Clear (GSPE504)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- GVS-RPB RPB Safety Radex Airline Filter 6 Outlet RZ (04-906-RZ)
- GVS-RPB RPB Safety Radex Micro Mist Filter Element (04-930)
- GVS-RPB RPB Safety PX5 High Efficiency HE Filter (03-892)
- GVS-RPB RPB Safety PX4 Pre Filter, Pack of 10 (03-981)
- GVS-RPB Pre Filter (03-890)
- Gvs-Rpb Cartridges And Filters