Shop All Cartridges And Filters
Gvs-Rpb
Pre Filter
Mfr # 03-890
Zoro # G000933046
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code White
- NIOSH Rating P100
- Standards ISO9001
- Series PX5
- Includes Cartridges Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 03-890
- Zoro # G000933046
- UPC # 814768028035
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Pre Filter |
Color Code | White |
NIOSH Rating | P100 |
Standards | ISO9001 |
Series | PX5 |
Includes Cartridges | Yes |
Includes Headgear | No |
Intrinsically Safe | Yes |
Includes Battery | No |
Color | White |
System Type | PAPR System |
Brand and Series | RPB Safety PX5 |
Includes Breathing Tube | No |
Includes | (10) Prefilter |
Includes Blower | No |
Application | Coating, Fabrication, Healthcare, Life Sciences, Painting, Pharma, Welding |
Description
Pre Filter, PX5, Includes (10) Prefilter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- GVS-RPB Breathing Tube for (NV2021F)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- GVS-RPB RPB High Efficiency HEPA Filter (03-985)
- GVS-RPB RPB Safety Radex Airline Filter 6 Outlet RZ (04-906-RZ)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- GVS-RPB Replacement Filter, 6 PK (SPR658)
- GVS-RPB RPB Safety Radex Micro Mist Filter Element (04-930)
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- Gvs-Rpb Masks & Respiratory Protection