Shop All PAPR
Gvs-Rpb
Powered Air Purifying Respirators, HX5
Mfr # 03-601
Zoro # G303533271
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HX5
- Battery Chemistry Lithium-Ion
- Brand and Series RPB Safety
- Maximum Operating Temperature 122 Degrees F
- Includes Battery Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Series | HX5 |
Battery Chemistry | Lithium-Ion |
Brand and Series | RPB Safety |
Maximum Operating Temperature | 122 Degrees F |
Includes Battery | Yes |
Includes Headgear | No |
Includes Breathing Tube | No |
Color | Gray/Green |
Intrinsically Safe | No |
Item | Powered Air Purifying Respirators |
Standards | IP53 |
Application | Concrete Cutting, General Dust, Grinding, Healthcare, Laboratory Environments, Pharma, Welding, Wood Working |
NIOSH Rating | P100 |
Blower Mount | Belt-Mount |
System Type | PAPR System |
Includes Blower | Yes |
Battery Run Time | 10 hr |
Minimum Operating Temperature | -4 Degrees F |
Includes Cartridges | Yes |
Description
Powered Air Purifying Respirators, HX5, Belt-Mount
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- GVS-RPB RPB Safety Z4, FR Face Seal (15-010-11)
- GVS-RPB T200 Respirator (17-200-12)
- GVS-RPB RPB Safety Nova 3, Cool Tube, XL Blast Jacket (NV3-703-54)
- GVS-RPB T-Link hood (17-015-12)
- GVS-RPB Z-Link Respirator (16-018-24-IR5)
- GVS-RPB Z-Link Helmet (16-018-21-FR)
- GVS-RPB Hood Air (17-208-22)
- Gvs-Rpb Masks & Respiratory Protection