Shop All Power Cables
Gvs-Rpb
Power Cable
Mfr # 09-021
Zoro # G700920872
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V DC
- Series L4
- Includes Power Cable (for GX4 & L4 Light)
- Standards ISO9001
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 09-021
- Zoro # G700920872
- UPC # 814768023030
- Country of Origin United States
- Category Power Cables
Dimensions
Length | 5 in |
Height | 2 in |
Width | 2 in |
Length (Straight Wireway) | 5 in |
Details
Item | Power Cable |
Voltage | 240 V DC |
Series | L4 |
Includes | Power Cable (for GX4 & L4 Light) |
Standards | ISO9001 |
Color | Black |
Brand and Series | RPB Safety L4 |
Description
Power Cable, 240 V DC Voltage, RPB Safety L4, Includes Power Cable (for GX4 & L4 Light), 2 in Height, 2 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SOCKET -MK2P RELAY (PF083A)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- Gvs-Rpb Power Cables