Shop All PAPR Accessories
Gvs-Rpb
PAPR Breathing
Mfr # 04-837
Zoro # G200892709
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series RPB Safety PX4
- Material Plastic
- Includes Breathing Tube Assembly - for PX4 AIR(R) and Z4 Respirator
- Series PX4
- For Use With PX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-837
- Zoro # G200892709
- UPC # 814768027700
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 5 1/2 in |
Length | 10 1/2 in |
Width | 7 in |
Details
Brand and Series | RPB Safety PX4 |
Material | Plastic |
Item | PAPR Breathing |
Includes | Breathing Tube Assembly - for PX4 AIR(R) and Z4 Respirator |
Series | PX4 |
For Use With | PX4 |
System Type | PAPR System |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Color | Green/Black |
Description
PAPR Breathing, PX4, For Use With PX4, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wood/Metal Roof Anchor, 10-3/4inLx3inW (00455)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 6, 1 PR (11-731)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- GVS-RPB ADF Filter (13-062)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- 3M Breathing Tube Adapter (V-199)
- Gvs-Rpb PAPR Accessories