Shop All PAPR
Gvs-Rpb
Papr
Mfr # 03-801
Zoro # G700892674
original price:
$1,376.05
7% off
new price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery Yes
- System Type PAPR System
- Blower Mount Belt-Mount
- Series PX5
- Battery Run Time 8 hr to 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes Battery | Yes |
System Type | PAPR System |
Blower Mount | Belt-Mount |
Series | PX5 |
Battery Run Time | 8 hr to 12 hr |
Application | Coating, Concrete Cutting, Fabrication, General Dust, Grinding, Healthcare, Life Sciences, Medical, Painting, Pharma, Welding, Wood Working |
NIOSH Rating | P100 |
Item | Papr |
Includes Headgear | No |
Battery Chemistry | Lithium-Ion |
Includes Blower | Yes |
Brand and Series | RPB Safety PX5 |
Includes Breathing Tube | No |
Intrinsically Safe | No |
Includes | RPB PX5 includes: 03-811 Belt Support, 07-765 2 Inch Belt, 03-819 Flow Meter, 03-855 Battery, 03-851 Battery Charger - NIOSH |
Standards | ISO9001, NIOSH, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, BSI Certified Product AS/NZS 1716:2012 BMP # 714303 |
Color | Green/Gray |
Includes Cartridges | Yes |
Description
Papr, PX5, Includes RPB PX5 includes: 03-811 Belt Support, 07-765 2 Inch Belt, 03-819 Flow Meter, 03-855 Battery, 03-851 Battery Charger - NIOSH, Belt-Mount
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 20 ft. Caution Belt (WMX160-BK-CAUYB-F-S-200)
- GVS-RPB Hood Air (17-208-12)
- GVS-RPB T200 (17-200-22)
- GVS-RPB Nova 2000 (NV2000-40)
- GVS-RPB RPB Safety Z4, FR Shoulder Cape (15-010-21)
- GVS-RPB Z-Link Helmet (16-015-23)
- GVS-RPB Z-Link Respirator (16-010-24)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- Gvs-Rpb PAPR