Shop All PAPR Accessories
Gvs-Rpb
Outer Lens Lens, PK50
Mfr # NV2031
Zoro # G900932958
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nova 2000 Outer Lens (pk 50)
- Brand and Series RPB Safety Nova 2000
- Height 5 in
- Color Clear
- Series Nova 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # NV2031
- Zoro # G900932958
- UPC # 814768025164
- Country of Origin Malaysia
- Category PAPR Accessories
Dimensions
Height | 5 in |
Width | 1 in |
Length | 10 1/2 in |
Details
Includes | Nova 2000 Outer Lens (pk 50) |
Brand and Series | RPB Safety Nova 2000 |
Color | Clear |
Series | Nova 2000 |
Material | A-PET |
For Use With | Nova 2000 |
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Item | Outer Lens Lens |
Description
Outer Lens Lens, Nova 2000, For Use With Nova 2000, 5 in Height, 10 1/2 in Length, 1 in Width, A-PET, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (131-BLA36)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MFF-03-011)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- GVS-RPB RPB Safety GX4 Heavy Duty Field Case (08-424)
- GVS-RPB RPB Safety ZLink Head Harness Assembly (16-531)
- GVS-RPB RPB Safety Head Sock (05-601)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- GVS-RPB RPB Safety C40 Top Case (03-521)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- Gvs-Rpb PAPR Accessories