Shop All Vehicle Bulbs & Lenses
Gvs-Rpb
Outer Lens
Mfr # 09-522
Zoro # G300932978
product price: $25.25
/ea
Sold in multiples of 10 for $252.50
$252.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L4
- Width 2 in
- Material Plastic
- Brand and Series RPB Safety L4
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 09-522
- Zoro # G300932978
- UPC # 814768023184
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 2 in |
Length | 3 in |
Height | 2 in |
Details
For Use With | L4 |
Material | Plastic |
Brand and Series | RPB Safety L4 |
Item | Outer Lens |
Series | L4 |
Standards | ISO9001 |
Includes | L4 Light Outer Lens (pk10) |
Color | Clear |
Accessory Type | Outer Lens |
Description
Outer Lens, L4, For Use With L4, 2 in Height, 3 in Length, 2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE Shock Absorbing Transom Saver Roller/Trailer Mount 27 to 36" (SP-421-RB)
- VELVAC Fuel Cap, Vented, Nonlock, 11-1/2 In Thread (600007)
- SHURHOLD Dual Action Polisher Start Kit w/Pro Polish, Pad & MicroFiber Towel (3101)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- GVS-RPB Rear Lens (13-054)
- HELLA BULB 2723 12V 2.3W W (2723)
- ILC Replacement for Damar T1635b15e Cm8-a234 24V .21a replacement light bulb lamp (T1635B15E CM8-A234 24V .21A DAMAR)
- ILC Replacement for American Optical 11665 replacement light bulb lamp (11665 AMERICAN OPTICAL)
- HELLA Bulb H16 12V 19W Pgj, H16 (H16)
- ILC Replacement for Orbitec B 2343 replacement light bulb lamp, 2PK (B 2343 ORBITEC)
- ILC Replacement for OSRAM SYLVANIA 3796 (3796 OSRAM SYLVANIA)
- Gvs-Rpb Automotive Lighting