Shop All PAPR Accessories
Gvs-Rpb
Nova 3 Visor
Mfr # NV3-726
Zoro # G400932823
original price:
$51.90
8% off
new price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5 in
- Brand and Series RPB Safety Nova 3
- Standards ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- For Use With Nova 3
- Series Nova 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV3-726
- Zoro # G400932823
- UPC # 814768025591
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 10.5 in |
Length | 13 1/2 in |
Height | 5 1/2 in |
Details
Item | Nova 3 Visor |
Brand and Series | RPB Safety Nova 3 |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
For Use With | Nova 3 |
Series | Nova 3 |
Includes | Nova 3 Visor Kit (includes Hinge & Latch) |
Color | Green |
Description
Nova 3 Visor, Nova 3, For Use With Nova 3, 5 1/2 in Height, 13 1/2 in Length, 10.5 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- ERGODYNE ProFlex 2000SF High-Performance Back Support, Black, 3XL (11287)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- GVS-RPB RPB T-Link Hood (17-712-S)
- GVS-RPB Z-Link Comfort Pad (16-522)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Nipple (04-917)
- GVS-RPB RPB Safety Hot Air Spinner (4000-13)
- GVS-RPB PX5 Spark Arrestor (03-891)
- GVS-RPB Replacement Hood (17-732)
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- Gvs-Rpb Masks & Respiratory Protection