Shop All Vehicle Bulbs & Lenses
Gvs-Rpb
Lens
Mfr # 13-072-2.5
Zoro # G000932995
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 5 1/2 in
- Series Z3
- Includes Z3 Ultra Magnifying Lens 2.5
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 13-072-2.5
- Zoro # G000932995
- UPC # 814768023900
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 7 in |
Height | 5 1/2 in |
Length | 10 1/2 in |
Details
Series | Z3 |
Item | Lens |
Includes | Z3 Ultra Magnifying Lens 2.5 |
Material | Polycarbonate |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, Z87W |
For Use With | Z3 |
Brand and Series | RPB Safety Z3 |
Accessory Type | Lens |
Description
Lens, Z3, For Use With Z3, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- STANDARD IGNITION Distributor Cap, Jh-134 (JH-134)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 70% EXTENSION, 8 BEARINGS, ALU (CG1500-9548)
- GVS-RPB Rear Lens (13-054)
- GVS-RPB Outer Lens (09-522)
- ILB GOLD Replacement For Linestra, 16W - 22 W Warm White Led (16W - 22 W WARM WHITE LED)
- ILC Replacement for Olympus Lf-dp Light Source Maj-922 replacement light bulb lamp (LF-DP LIGHT SOURCE MAJ-922 OLYMPUS)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- HELLA H3 Halogen White 100 Watt 24 Volt Single (H3 24V 100W)
- ILC Replacement for Zoro 1c937 replacement light bulb lamp, 4PK (1C937 ZORO)
- Gvs-Rpb Automotive Headlight, Signal & Tail Light Assemblies