Shop All Hydraulic Hose Fittings
Gvs-Rpb
Internal Face Seal W
Mfr # 17-210-32
Zoro # G500920881
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO9001, NIOSH, ANSI S3.19, Z87
- Color Black/White
- Respirator Type Type C
- Minimum Operating Temperature 14 Degrees F
- Headgear Type Loose Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 17-210-32
- Zoro # G500920881
- UPC # 814768029421
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Item | Full Hood w/Internal Face Seal |
Standards | ISO9001, NIOSH, ANSI S3.19, Z87 |
Color | Black/White |
Respirator Type | Type C |
Minimum Operating Temperature | 14 Degrees F |
Headgear Type | Loose Fitting |
System Type | PAPR System |
Series | T200 |
Number of Suspension Points | 4 |
Breathing Tube Location | Back-Mount |
Maximum Operating Temperature | 140 Degrees F |
Intrinsically Safe | Yes |
Lens Material | PETG |
Includes Blower | No |
Suspension Adjustment Type | Ratchet |
Includes Battery | No |
Brand and Series | RPB Safety T200 |
Includes Breathing Tube | Yes |
Includes Headgear | Yes |
Includes | Full Hood w/Internal Face Seal; Bump Cap Assembly |
Application | Healthcare, Life Sciences, Pharma |
Description
Full Hood w/Internal Face Seal, T200, Includes Full Hood w/Internal Face Seal; Bump Cap Assembly, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAC6-6M)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- BAILEY HYDRAULICS Zsi Twin Tube Clamp .875" Od, 7/8" Size, 265014 (265014)
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- BRENNAN INDUSTRIES 06FFSS-06MAORB 90 Deg Elbow Forged (FS6809-06-06-NWO-FG)
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- GATES MegaCrimp Couplings (8G-8FP)
- Gvs-Rpb Hydraulic Hose Fittings