Shop All PAPR Accessories
Gvs-Rpb
Inner Lens Lens
Mfr # NV2018
Zoro # G400932960
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
- Length 10 1/2 in
- Color Clear
- Brand and Series RPB Safety Nova 2000
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # NV2018
- Zoro # G400932960
- UPC # 814768025034
- Country of Origin Malaysia
- Category PAPR Accessories
Dimensions
Length | 10 1/2 in |
Width | 1 in |
Height | 5 in |
Details
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Item | Inner Lens Lens |
Color | Clear |
Brand and Series | RPB Safety Nova 2000 |
Material | Polycarbonate |
Series | Nova 2000 |
Includes | Nova 2000 Inner Lens (pk 10) |
For Use With | Nova 2000 |
Description
Inner Lens Lens, Nova 2000, For Use With Nova 2000, 5 in Height, 10 1/2 in Length, 1 in Width, Polycarbonate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- TINGLEY Size 12 Men's Steel Rubber Boot, Yellow (77253)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, M, PR (161-09)
- GVS-RPB RPB Safety Radex 6 Outlet Upgrade RZ (04-960-RZ)
- GVS-RPB RPB Safety Silencer Disk - Brass (4000-16B)
- GVS-RPB RPB Safety 17-722 T200 Tychem 2000 Face Seal Hood (17-722)
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- GVS-RPB RPB Safety Hot Air Spinner (4000-13)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- PUREFLO Filter Cover Retaining Clips (PF3000-03-061)
- Gvs-Rpb Masks & Respiratory Protection