Shop All First Aid Kits
Gvs-Rpb
Hygiene Kit size
Mfr # NV2009/10LH
Zoro # G700932790
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nova 2000 Hygiene Kit size Large
- Standards NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
- Height 9 in
- Width 6 in
- Color Gray /Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2009/10LH
- Zoro # G700932790
- UPC # 814768024877
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 6 in |
Length | 10 in |
Details
Includes | Nova 2000 Hygiene Kit size Large |
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Color | Gray /Black |
Series | Nova 2000 |
For Use With | Nova 2000 |
Item | Hygiene Kit size |
Brand and Series | RPB Safety Nova 2000 |
Accessory Type | Hygiene Kit size |
Description
Hygiene Kit size, Nova 2000, For Use With Nova 2000, 9 in Height, 10 in Length, 6 in Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- PERFORMANCE TOOL Black Nail And Hand Brush (W3300)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- ALLPOINTS Pads, Eye (Pack Of 4) (2801547)
- EMI Bulk Basic Response Kit, Nylon (9127)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Adhesive Fabric Bandage, 40 Per Box (FAE-3101)
- FIRST AID ONLY Complete Refill/Kit, 226pcs, Class B (91131-021)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- Gvs-Rpb First Aid Kits