Shop All First Aid Kits
Gvs-Rpb
Hygiene Kit size
Mfr # NV2009/10
Zoro # G500932839
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nova 2000 Hygiene Kit size Medium
- Standards NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
- Height 9 in
- Width 6 in
- Color Gray /Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2009/10
- Zoro # G500932839
- UPC # 814768024860
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 6 in |
Length | 10 in |
Details
Includes | Nova 2000 Hygiene Kit size Medium |
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Color | Gray /Black |
Item | Hygiene Kit size |
Series | Nova 2000 |
For Use With | Nova 2000 |
Brand and Series | RPB Safety Nova 2000 |
Accessory Type | Hygiene Kit size |
Description
Hygiene Kit size, Nova 2000, For Use With Nova 2000, 9 in Height, 10 in Length, 6 in Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- ALWAYS Thin Daily Panty Liners, Regular, PK120 (10796PK)
- ALWAYS Sanitary Napkin w/Wings, 6 3/4 in L, PK6 (12458)
- GVS-RPB Hygiene Kit size (NV2009/10LH)
- AEK CAT Tourniquet Black (EN9433)
- FIELDTEX Individual First Aid Kit, olive drab (911-126938-12638OD)
- UNITED SHADE 650000 Pleated Shade First Aid Kit (UN323763)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- ACME UNITED First Aid Only FAE-7012-001 SmartCompliance Refill Burn Dressing, 4"X4", 1/Box (FAE-7012-001)
- Gvs-Rpb First Aid Kits