Shop All PAPR Accessories
Gvs-Rpb
Hose 1/2IN
Mfr # NV2035
Zoro # G700933094
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type SAR System
- Brand and Series RPB Safety Radex Ambient Pump
- Length 16 in
- Standards ISO9001
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # NV2035
- Zoro # G700933094
- UPC # 814768025218
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Length | 16 in |
Height | 16 in |
Width | 5 in |
Details
System Type | SAR System |
Item | Hose 1/2IN |
Brand and Series | RPB Safety Radex Ambient Pump |
Standards | ISO9001 |
For Use With | Radex Ambient Pump |
Series | Radex Ambient Pump |
Includes | 100' Breathing Air Supply Hose 1/2" Diameter |
Description
Hose 1/2IN, Radex Ambient Pump, For Use With Radex Ambient Pump, 16 in Height, 16 in Length, 5 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Danger Logo Only Safety Tag, PK10 (KAT230AC)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL (11), 1000 PK (Q095-2X)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- GVS-RPB RPB Safety Protective lens for 16-872-AL, Pack of 10 (16-874)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- GVS-RPB Hygiene (NV3-736-A10)
- GVS-RPB RPB T-Link Hood (17-713-S)
- GVS-RPB RPB Safety Nova 3 Air Inlet Kit (NV3-729)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-30)
- Gvs-Rpb Masks & Respiratory Protection