Shop All Respirator Accessories
This Product is Discontinued
Gvs-Rpb
Helmet, Nova 3, w/Flow Control, Nylon Cape (Discontinued)
Mfr # NV3-702-50
Zoro # G1262491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Flow Control Nylon Cape
- Headgear Type Hood
- Application Abrasive Blasting
- System Type SAR System
- Brand and Series RPB Nova 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # NV3-702-50
- Zoro # G1262491
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Headgear Size | Universal |
Details
Item | Helmet |
Includes | Flow Control Nylon Cape |
Headgear Type | Hood |
Application | Abrasive Blasting |
System Type | SAR System |
Brand and Series | RPB Nova 3 |
Series | Nova 3 |
Description
Helmet, Hood, Headgear Size Universal, Includes Flow Control Nylon Cape, SAR System, Nova 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.