Shop All PAPR Accessories
Gvs-Rpb
FT
Mfr # 04-352-50-RZ
Zoro # G700933063
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Schrader
- Brand and Series RPB Safety Schrader
- Material Plastic, Steel
- For Use With Schrader
- Includes RZ 50FT Breathing Air Supply Hose 3/8" Diameter-Scharader Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-352-50-RZ
- Zoro # G700933063
- UPC # 814768028196
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 3/8 in |
Length | 50 in |
Width | 0.375 in |
Details
Series | Schrader |
Brand and Series | RPB Safety Schrader |
Material | Plastic, Steel |
For Use With | Schrader |
Includes | RZ 50FT Breathing Air Supply Hose 3/8" Diameter-Scharader Coupler |
System Type | SAR System |
Standards | ISO9001 |
Item | FT |
Description
FT, Schrader, For Use With Schrader, 3/8 in Height, 50 in Length, 0.375 in Width, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- GVS-RPB RPB Safety Cold Air Spinner (4000-04)
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- GVS-RPB Air Supply (NV2029)
- Gvs-Rpb PAPR Accessories