Shop All PAPR Accessories
Gvs-Rpb
FT
Mfr # 04-352-25-RZ
Zoro # G900933054
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO9001
- Width 0.375 in
- System Type SAR System
- Height 3/8 in
- Includes RZ 25FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-352-25-RZ
- Zoro # G900933054
- UPC # 814768028202
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 0.375 in |
Height | 3/8 in |
Length | 25 in |
Details
Standards | ISO9001 |
System Type | SAR System |
Includes | RZ 25FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler |
Brand and Series | RPB Safety Schrader |
Material | Plastic, Steel |
For Use With | Schrader |
Series | Schrader |
Item | FT |
Description
FT, Schrader, For Use With Schrader, 3/8 in Height, 25 in Length, 0.375 in Width, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- GVS-RPB RPB Safety Nova 3 Side Padding Covers (NV3-733)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- GVS-RPB RPB Safety Nova 2000 Velstuds, Pack of 6 (NV2038)
- GVS-RPB RPB Safety Cold Air Tube Body (4000-05B)
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- Gvs-Rpb Masks & Respiratory Protection