Shop All PAPR Accessories
Gvs-Rpb
FT
Mfr # 04-352-100-RZ
Zoro # G700933070
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/8 in
- Brand and Series RPB Safety Schrader
- For Use With Schrader
- Standards ISO9001
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-352-100-RZ
- Zoro # G700933070
- UPC # 814768028189
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 3/8 in |
Length | 100 in |
Width | 0.375 in |
Details
Brand and Series | RPB Safety Schrader |
For Use With | Schrader |
Standards | ISO9001 |
Item | FT |
Material | Plastic, Steel |
Includes | RZ 100FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler |
System Type | SAR System |
Series | Schrader |
Description
FT, Schrader, For Use With Schrader, 3/8 in Height, 100 in Length, 0.375 in Width, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- MEDLINE Plexiglass Glove Box Holder (MDS191096)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- GVS-RPB RPB Safety Behind Head Band Quiet-Slim Earmuffs (18-524)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- GVS-RPB RPB Safety 1/4" Plug to 3/8" NPT Male Swivel (03-013-PM)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- Gvs-Rpb PAPR Accessories