Shop All Portable Device Chargers
Gvs-Rpb
Charger
Mfr # 09-525
Zoro # G601113823
original price:
$90.70
16% off
Free Shipping & Returns
$75.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes L4 Light Battery Charger
- Width 2 in
- Brand and Series RPB Safety L4
- Series L4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 09-525
- Zoro # G601113823
- UPC # 814768023207
- Country of Origin United States
- Category Portable Device Chargers
Dimensions
Width | 2 in |
Height | 4 in |
Length | 6 in |
Details
Item | Charger |
Color | Black |
Includes | L4 Light Battery Charger |
Brand and Series | RPB Safety L4 |
Series | L4 |
Standards | ISO9001 |
Voltage | 240 V DC |
Description
Charger, 240 V DC Voltage, RPB Safety L4, Includes L4 Light Battery Charger, 4 in Height, 2 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery for Tycon Power Systems UPS-DC1224-9 (ML9-12101011)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output (PRO520XL)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0003-000)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- CUMMINS 10000 mAh Power Bank (CMN4720)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- PESTWEST USA LLC PestWest US Flashlight Charger (820-000054)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- Gvs-Rpb Portable Device Chargers