Shop All PAPR Accessories
Gvs-Rpb
Cartridge
Mfr # AFC100
Zoro # G600933019
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Intrinsically Safe Yes
- Color Black
- Includes Breathing Tube No
- Includes Generic Replacement Filter Cartridge
- Standards ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # AFC100
- Zoro # G600933019
- UPC # 814768024464
- Country of Origin United States
- Category PAPR Accessories
Details
Intrinsically Safe | Yes |
Item | Cartridge |
Color | Black |
Includes Breathing Tube | No |
Includes | Generic Replacement Filter Cartridge |
Standards | ISO9001 |
Application | Abrasive Blasting, Coating, Healthcare, High Heat environments, Life Sciences, Painting (Isocyanate paints), Pharma, Welding |
Includes Battery | No |
Series | Radex |
Includes Blower | No |
Brand and Series | RPB Safety Radex |
Includes Cartridges | Yes |
Includes Headgear | No |
Description
Cartridge, Radex, Includes Generic Replacement Filter Cartridge
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- GVS-RPB RPB Safety GX4 19.5-23% Oxygen Sensor (08-420-04)
- GVS-RPB RPB Safety Nova 3 Head Liner Clips, Pack of 4 (NV3-734-1)
- GVS-RPB RPB Safety Hand Strap (NV2042)
- GVS-RPB RPB Safety NV2031-015, Nova 2000 Outer Lens, Pack of 50 (NV2031-015)
- GVS-RPB Lens 7 Layer, PK10 (17-817-PROMO)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Nipple (04-917)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- Gvs-Rpb Masks & Respiratory Protection