Shop All Test Equipment Accessories
Gvs-Rpb
Cable
Mfr # 09-948
Zoro # G300932992
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nova Talk Cable for RCA RDR 2500
- Includes Breathing Tube No
- Standards ISO9001, NIOSH, CE 2797
- Includes Battery No
- Series Nova Talk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 09-948
- Zoro # G300932992
- UPC # 814768029087
- Country of Origin United States
- Category Test Equipment Accessories
Details
Item | Cable |
Includes | Nova Talk Cable for RCA RDR 2500 |
Includes Breathing Tube | No |
Standards | ISO9001, NIOSH, CE 2797 |
Includes Battery | No |
Series | Nova Talk |
Application | Abrasive Blasting |
Includes Headgear | No |
Intrinsically Safe | Yes |
Brand and Series | RPB Safety Nova Talk |
Includes Blower | No |
Description
Cable, Nova Talk, Includes Nova Talk Cable for RCA RDR 2500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- SIEMENS Circuit Breaker Enclosure, 12 Spaces, 125A, 120/240V AC (SN1224L1125)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- SWE-TECH 3C Sticklers CleanWipes, Lint-Free Optical Grade Wipes, 800 count (FWT31F3-00100)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- PALADIN TOOLS Head Set, Jack Terminator, Mgs400 (PA3712)
- LG LG ZENAKB74935601 Sound Bar System Remote Control (ZENAKB74935601)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Diesel Compression Test Set (KHTU-15-52B)
- Gvs-Rpb Test Equipment Accessories