Shop All Supplied Air System Accessories
Gvs-Rpb
Breathing tube
Mfr # NV2021B
Zoro # G600920903
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Breathing tube
- Standards ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Includes Breathing Tube Yes
- Includes Blower No
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2021B
- Zoro # G600920903
- UPC # 814768025072
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Product Type | Breathing tube |
Item | Breathing tube |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Breathing Tube | Yes |
Includes Blower | No |
Color | Gray |
System Type | SAR System |
Includes | Supplied Air Breathing Tube for Nova 1 & Nova 3 |
Includes Battery | No |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Includes Headgear | No |
Series | SAR Breathing Tube |
Intrinsically Safe | Yes |
Brand and Series | RPB Safety SAR Breathing Tube |
Description
Breathing tube, SAR Breathing Tube, Includes Supplied Air Breathing Tube for Nova 1 & Nova 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Solar Barricade Light, LED, Red/Yellow (03-10-RSBLG)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815444)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 13, Brown, PR (SE4300)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- GVS-RPB Breathing Tube for (NV2021F)
- GVS-RPB SAR Breathing (04-833)
- GVS-RPB Breathing tube (NV2021A)
- GVS-RPB Breathing Tube (04-833A)
- 3M Versaflo Regulating Valve Assembly (V-300)
- Gvs-Rpb Supplied Air System Accessories