Shop All Supplied Air System Accessories
Gvs-Rpb
Breathing Tube for
Mfr # NV2021F
Zoro # G900933108
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series RPB Safety SAR Breathing Tube
- System Type SAR System
- Includes Supplied Air Breathing Tube for T100 & Z100
- Height 5 1/2 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2021F
- Zoro # G900933108
- UPC # 814768025089
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Height | 5 1/2 in |
Width | 7 in |
Length | 10 1/2 in |
Details
Item | Breathing Tube for |
Brand and Series | RPB Safety SAR Breathing Tube |
System Type | SAR System |
Includes | Supplied Air Breathing Tube for T100 & Z100 |
Color | Gray |
Series | SAR Breathing Tube |
For Use With | SAR Breathing Tube |
Standards | ISO9001, NIOSH, ANSI Z87+ |
Accessory Type | Breathing Tube for |
Description
Breathing Tube for, SAR Breathing Tube, For Use With SAR Breathing Tube, 5 1/2 in Height, 10 1/2 in Length, 7 in Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (AZ593)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Double Pole, Plastic (KDD161)
- 3M Air Duct Sealing Ring (S-956)
- NMC Danger Pesticide Storage Sign, D160RB (D160RB)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- GVS-RPB Breathing Tube (04-833A)
- GVS-RPB Breathing tube (NV2021A)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- GVS-RPB SAR Breathing (04-833)
- GVS-RPB Breathing tube (NV2021B)
- ALLEGRO INDUSTRIES Air Temperature Controller (9990)
- Gvs-Rpb Masks & Respiratory Protection