Shop All PAPR Accessories
Gvs-Rpb
Breathing Tube
Mfr # 04-854
Zoro # G900932996
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
- For Use With Safety Essentials
- Height 5 1/2 in
- Series Safety Essentials
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-854
- Zoro # G900932996
- UPC # 814768027717
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 5 1/2 in |
Width | 7 in |
Length | 10 1/2 in |
Details
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
For Use With | Safety Essentials |
Series | Safety Essentials |
Item | Breathing Tube |
Includes | FR Hose Cover for RPB PX4 AIR |
Brand and Series | RPB Safety Safety Essentials |
Color | Green /Gray |
Description
Breathing Tube, Safety Essentials, For Use With Safety Essentials, 5 1/2 in Height, 10 1/2 in Length, 7 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- KASK Rescue Helmet (WHE00098-221)
- GVS-RPB RPB Safety Nova 3 Head Liner Kit (NV3-734)
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- GVS-RPB Safety Lens (16-810-MT)
- GVS-RPB RPB Safety Nova 2000 Extra Length Nylon Cape (NV2002XL)
- GVS-RPB PX5 Spark Arrestor (03-891)
- GVS-RPB RPB Safety GX4 Wall Bracket (08-231)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- Gvs-Rpb PAPR Accessories