Shop All PAPR Accessories
Gvs-Rpb
Breathing Tube
Mfr # 04-852
Zoro # G900932927
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem
- Height 4 1/2 in
- Includes Tychem Breathing Tube Cover
- Length 7 1/2 in
- For Use With Safety Essentials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-852
- Zoro # G900932927
- UPC # 814768027502
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 4 1/2 in |
Length | 7 1/2 in |
Width | 1 in |
Details
Material | Tychem |
Includes | Tychem Breathing Tube Cover |
For Use With | Safety Essentials |
Brand and Series | RPB Safety Safety Essentials |
Series | Safety Essentials |
Item | Breathing Tube |
Standards | ISO9001 |
Description
Breathing Tube, Safety Essentials, For Use With Safety Essentials, 4 1/2 in Height, 7 1/2 in Length, 1 in Width, Tychem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- GVS-RPB Air Purifying Respirator, Tychem 4000 (03-841)
- GVS-RPB RPB Safety FR Breathing Tube Cover (04-854)
- GVS-RPB RPB Safety Cold Air Spinner (4000-04)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Large (NV2010GLH)
- GVS-RPB RPB Safety GX4 19.5-23% Oxygen Sensor (08-420-04)
- GVS-RPB Z-Link Comfort Pad (16-522)
- Gvs-Rpb PAPR Accessories