Shop All PAPR Accessories
Gvs-Rpb
Breathing tube
Mfr # 04-837A
Zoro # G500920805
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coating, Fabrication, Healthcare, Life Sciences, Painting, Welding
- Includes PAPR Breathing Tube with adapter to fit T-Link & Z-Link
- System Type PAPR System
- Includes Blower No
- Includes Cartridges Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-837A
- Zoro # G500920805
- UPC # 814768029018
- Country of Origin United States
- Category PAPR Accessories
Details
Application | Coating, Fabrication, Healthcare, Life Sciences, Painting, Welding |
Includes | PAPR Breathing Tube with adapter to fit T-Link & Z-Link |
Item | Breathing tube |
System Type | PAPR System |
Includes Blower | No |
Includes Cartridges | Yes |
Color | Green/Black |
Includes Breathing Tube | Yes |
Standards | ISO9001 |
Includes Headgear | No |
Brand and Series | RPB Safety PX4 |
Series | PX4 |
Includes Battery | No |
Intrinsically Safe | Yes |
Description
Breathing tube, PX4, Includes PAPR Breathing Tube with adapter to fit T-Link & Z-Link
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- GVS-RPB RPB Safety Head Sock (05-601)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- GVS-RPB RPB SafetyNova 2000 Window Frame Gasket (NV2003)
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- GVS-RPB RPB Safety ZLink Head Harness Assembly (16-531)
- GVS-RPB RPB Safety Nova 3 Side Padding Covers (NV3-733)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- Gvs-Rpb PAPR Accessories