Shop All PAPR Accessories
Gvs-Rpb
Breathing Tube
Mfr # 04-836
Zoro # G000932971
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- System Type PAPR System
- Series PX4
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-836
- Zoro # G000932971
- UPC # 814768026000
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 7 in |
Length | 10 1/2 in |
Height | 5 1/2 in |
Details
Color | Black |
Material | Plastic |
System Type | PAPR System |
Series | PX4 |
Includes | PX4 Air Breathing Tube & Hose Clip (T100, Z100) |
Item | Breathing Tube |
Brand and Series | RPB Safety PX4 |
For Use With | PX4 |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Description
Breathing Tube, PX4, For Use With PX4, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- GVS-RPB RPB Safety Schrader Coupler 1/4" Female (03-042-CF)
- GVS-RPB Radiant Heat Gold IR5 Visor (16-675-GTIR5)
- GVS-RPB RPB Safety Breathing Tube Hose Washer, Pack of 5 (NV2023)
- GVS-RPB RPB Safety Z-Link Maginfying Lens Holder (16-875)
- GVS-RPB RPB Safety NV2031, Nova 2000 Outer Lens, Pack of 50 (NV2031)
- GVS-RPB RPB Safety GX4 10ppm CO Sensor (08-420-01)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- 3M Visor Frame Buttons, PK10 (M-919)
- Gvs-Rpb PAPR Accessories