Shop All Supplied Air System Accessories
Gvs-Rpb
Breathing Tube
Mfr # 04-833A
Zoro # G600920880
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Breathing Tube
- Includes Headgear No
- Series SAR Breathing Tube
- Includes Blower No
- Includes SAR Breathing Tube with adapter to fit Z-Link & T-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-833A
- Zoro # G600920880
- UPC # 814768029001
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Product Type | Breathing Tube |
Includes Headgear | No |
Series | SAR Breathing Tube |
Includes Blower | No |
Includes | SAR Breathing Tube with adapter to fit Z-Link & T-Link |
Standards | ISO9001 |
Color | Green/Black |
Intrinsically Safe | Yes |
Application | Fabrication, Healthcare, Life Sciences, Painting, Pharma |
System Type | SAR System |
Item | Breathing Tube |
Includes Breathing Tube | Yes |
Brand and Series | RPB Safety SAR Breathing Tube |
Includes Battery | No |
Description
Breathing Tube, SAR Breathing Tube, Includes SAR Breathing Tube with adapter to fit Z-Link & T-Link
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size (WHE00036-204)
- SYSTEM SENSOR Base (B110LP)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- GVS-RPB Breathing tube (NV2021B)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- GVS-RPB SAR Breathing (04-833)
- GVS-RPB Breathing Tube for (NV2021F)
- GVS-RPB Breathing tube (NV2021A)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- Gvs-Rpb Supplied Air System Accessories