Shop All PAPR Accessories
Gvs-Rpb
Breathing Tube
Mfr # 04-832
Zoro # G600932777
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PX5
- Brand and Series RPB Safety PX5
- System Type PAPR System
- For Use With PX5
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-832
- Zoro # G600932777
- UPC # 814768028998
- Country of Origin United States
- Category PAPR Accessories
Details
Series | PX5 |
Brand and Series | RPB Safety PX5 |
System Type | PAPR System |
For Use With | PX5 |
Material | Plastic |
Includes | PX5 Breathing Tube - Z3 |
Standards | ISO9001 |
Item | Breathing Tube |
Description
Breathing Tube, PX5, For Use With PX5, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Personal Safety Division 247-H9A Peltor Optime 98 Over-The-Head Earmuffs; Hearing Conservation H9A (247-H9A)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Large (NV2010LH)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- GVS-RPB Tear off Lens Lens, PK50 (NV2017)
- GVS-RPB RPB Safety GX4 10ppm CO Sensor (08-420-01)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- GVS-RPB RPB Safety GX4 Heavy Duty Field Case (08-424)
- GVS-RPB RPB T-Link Hood (17-712)
- Gvs-Rpb Masks & Respiratory Protection