Shop All PAPR Accessories
Gvs-Rpb
Breathing tube
Mfr # 04-831A
Zoro # G500920836
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Breathing tube
- Includes PX5 Breathing Tube with adapter to fit T-Link & Z-Link
- System Type PAPR System
- Standards ISO9001
- Includes Blower No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-831A
- Zoro # G500920836
- UPC # 814768028981
- Country of Origin United States
- Category PAPR Accessories
Details
Product Type | Breathing tube |
Includes | PX5 Breathing Tube with adapter to fit T-Link & Z-Link |
Item | Breathing tube |
System Type | PAPR System |
Standards | ISO9001 |
Includes Blower | No |
Application | Coating, Concrete Cutting, Fabrication, General Dust, Grinding, Healthcare, Life Sciences, Medical, Painting, Pharma, Welding, Wood Working |
Includes Breathing Tube | Yes |
Intrinsically Safe | No |
Color | Green/Black |
Brand and Series | RPB Safety PX5 |
Series | PX5 |
Includes Battery | No |
Includes Cartridges | Yes |
Includes Headgear | No |
Description
Breathing tube, PX5, Includes PX5 Breathing Tube with adapter to fit T-Link & Z-Link
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- 3M SPEEDGLAS Cartridge, OV, AG, Magenta, Yellow, 6 PK, ANSI Z87.1-2010 (15-0499-99X06)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- GVS-RPB Hose 1/2IN (NV2036)
- GVS-RPB RPB Safety PX5 Fan Housing (03-810)
- GVS-RPB RPB SafetyNova 2000 Window Frame Gasket (NV2003)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- GVS-RPB RPB Safety RZ Coupler Swivel Plug 1/4" Male (03-052-PMS-RZ)
- Gvs-Rpb PAPR Accessories