Shop All PAPR Accessories
Gvs-Rpb
Breathing
Mfr # 04-342-50
Zoro # G000920817
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler
- Material Plastic, Steel
- Width 0.375 in
- Height 3/8 in
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 04-342-50
- Zoro # G000920817
- UPC # 814768021074
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 0.375 in |
Height | 3/8 in |
Length | 50 in |
Details
Includes | 50FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler |
Material | Plastic, Steel |
Item | Breathing |
System Type | SAR System |
For Use With | Schrader |
Brand and Series | RPB Safety Schrader |
Standards | ISO9001 |
Series | Schrader |
Description
Breathing, Schrader, For Use With Schrader, 3/8 in Height, 50 in Length, 0.375 in Width, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-279B-1110)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- GVS-RPB Inner Lens Lens (NV2018)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- GVS-RPB RPB Safety Schrader Plug 1/4" Female (03-042-PF)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- MSA SAFETY Hood, Universal Mask Size, White, PK4 (10083329)
- Gvs-Rpb Masks & Respiratory Protection