Shop All PAPR Accessories
Gvs-Rpb
Breathing
Mfr # 04-342-25
Zoro # G900920870
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/8 in
- Length 25 in
- For Use With Schrader
- Standards ISO9001
- Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-342-25
- Zoro # G900920870
- UPC # 814768021067
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 3/8 in |
Length | 25 in |
Width | 0.375 in |
Details
For Use With | Schrader |
Standards | ISO9001 |
Brand and Series | RPB Safety Schrader |
Item | Breathing |
Series | Schrader |
Includes | 25FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler |
Material | Plastic, Steel |
System Type | SAR System |
Description
Breathing, Schrader, For Use With Schrader, 3/8 in Height, 25 in Length, 0.375 in Width, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- GVS-RPB RPB Safety Nova 3 Inner Lens Frame (NV3-723)
- GVS-RPB Inner Lens Lens (NV2018)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- GVS-RPB Gas Cartridge, PX5 Combination HEPA OV/A (03-893)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- Gvs-Rpb PAPR Accessories