Shop All PAPR Accessories
Gvs-Rpb
Breathing
Mfr # 04-342-100
Zoro # G600920859
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Schrader
- Brand and Series RPB Safety Schrader
- Standards ISO9001
- For Use With Schrader
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 04-342-100
- Zoro # G600920859
- UPC # 814768021050
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Length | 100 ft |
Details
Series | Schrader |
Item | Breathing |
Brand and Series | RPB Safety Schrader |
Standards | ISO9001 |
For Use With | Schrader |
Material | Plastic, Steel |
Includes | 100FT Breathing Air Supply Hose 3/8" Diameter-Schrader Coupler |
System Type | SAR System |
Description
Breathing, Schrader, For Use With Schrader, 100 ft Length, Plastic, Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- BRADY Biohazard Label, 5 In. H, 3-1/2 In. W, PK25 (31264LS)
- PIP Face Shield Bracket (251-01-5225)
- GVS-RPB RPB T-Link Hood (17-713-S)
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- GVS-RPB RPB Safety QR Coupler 1/4" Female Thread (NV2025)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Large (NV2010LH)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- GVS-RPB Safety Lens (16-810-MT)
- GVS-RPB RPB T-Link Hood (17-712-S)
- Gvs-Rpb Masks & Respiratory Protection