Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-705-50
Zoro # G600920842
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Abrasive Blasting, Fettling, Grinding, Thermospray
- Color Green/Gray/Black
- Includes Battery No
- Brand and Series RPB Safety Nova 3
- Minimum Operating Temperature 14 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV3-705-50
- Zoro # G600920842
- UPC # 814768026581
- Country of Origin United States
- Category Welding Helmets
Details
Item | Supplied Air Respirator |
Application | Abrasive Blasting, Fettling, Grinding, Thermospray |
Color | Green/Gray/Black |
Includes Battery | No |
Brand and Series | RPB Safety Nova 3 |
Minimum Operating Temperature | 14 Degrees F |
Series | Nova 3 |
Respirator Type | Type C |
Includes Headgear | Yes |
Breathing Tube Location | Back-Mount |
System Type | SAR System |
Includes Breathing Tube | Yes |
Maximum Operating Temperature | 140 Degrees F |
Lens Material | A-PET |
Number of Suspension Points | 4 |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Suspension Adjustment Type | Ratchet |
Includes | RPB Nova 3 Blast Respirator With C40 Climate Control |
Intrinsically Safe | Yes |
Includes Blower | No |
Headgear Type | Helmet |
Product Type | Blast Helmet |
Description
Supplied Air Respirator, Type C, Includes RPB Nova 3 Blast Respirator With C40 Climate Control, Helmet, RPB Safety Nova 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Welding Helmet (13-102)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-702-52)
- OPTREL Crystal 2.0 Helmet, Silver (1006.900)
- Gvs-Rpb Welding Helmets