Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-705-50-RZ
Zoro # G800920826
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Respirator Type Type C
- Includes Blower No
- Brand and Series RPB Safety Nova 3
- Intrinsically Safe Yes
- Includes Headgear Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV3-705-50-RZ
- Zoro # G800920826
- UPC # 814768028622
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
Respirator Type | Type C |
Includes Blower | No |
Brand and Series | RPB Safety Nova 3 |
Intrinsically Safe | Yes |
Includes Headgear | Yes |
System Type | PAPR System |
Includes Breathing Tube | Yes |
Breathing Tube Location | Back-Mount |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Series | Nova 3 |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Headgear Type | Loose Fitting |
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
Includes | RPB Nova 3 Blast Respirator With C40 Climate Control RZ |
Lens Material | A-PET |
Maximum Operating Temperature | 140 Degrees F |
Number of Suspension Points | 4 |
Minimum Operating Temperature | 14 Degrees F |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 Blast Respirator With C40 Climate Control RZ, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- MANCHESTER TANK and Equipment 5 Lb. Capacity Steel TC/DOT Vertical LP Propane Tank (10054TCTH.4)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Welding Helmet (15-018-21-FR)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- Gvs-Rpb Welding Helmets